Motion
LRTZ859545
Inner Ring - 85 mm Bore, 95 mm OD
Mi Item #07061095
MFR #LRTZ859545
Price$178.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 95 mm OD
Mi Item #07061095
MFR #LRTZ859545

Mfr description
LRTZ859545 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.92/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    95 mm
  • Overall Width
    45.5 mm
  • Weight
    1.08 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    204000 N
  • Long Description
    The LRTZ859545 is a needle roller bearing inner ring with a 85 mm bore diameter, 95 mm outside diameter, 45.5 mm overall width, and 1.08 lb weight, designed for reliable performance in heavy-duty needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ859545
  • Max Rpm
    1600 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    455000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)