Motion
LRTZ9010536
Inner Ring - 90 mm Bore, 105 mm OD
MI ITEM #07061096
MFR #LRTZ9010536
Price$261.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 90 mm Bore, 105 mm OD
MI ITEM #07061096
MFR #LRTZ9010536

Mfr description
LRTZ9010536 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.01/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    105 mm
  • Overall Width
    36 mm
  • Weight
    1.39 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    106000 N
  • Long Description
    The LRTZ9010536 is a needle roller bearing inner ring with a 90 mm bore diameter, 105 mm outside diameter, 36 mm overall width, and 1.39 lb weight, built for demanding needle roller bearing applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ9010536
  • Max Rpm
    1800 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    238000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)