Motion
LRTZ9010564
Inner Ring - 90 mm Bore, 105 mm OD
Mi Item #07061097
MFR #LRTZ9010564
Price$250.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 90 mm Bore, 105 mm OD
Mi Item #07061097
MFR #LRTZ9010564

Mfr description
LRTZ9010564 INCH/INNER RACE F/MACHINED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.28/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    105 mm
  • Overall Width
    64 mm
  • Weight
    2.47 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    172000 N
  • Long Description
    The LRTZ9010564 is a needle roller bearing inner ring with a 90 mm bore diameter, 105 mm outside diameter, 64 mm overall width, and 2.47 lb weight, ideal for extended-width industrial needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ9010564
  • Max Rpm
    1800 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    471000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)