Motion
LRTZ9511036
Inner Ring - 95 mm Bore, 110 mm OD
Mi Item #07061098
MFR #LRTZ9511036
Price$165.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 95 mm Bore, 110 mm OD
Mi Item #07061098
MFR #LRTZ9511036

Mfr description
LRTZ9511036 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.45/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Outside Diameter
    110 mm
  • Overall Width
    36 mm
  • Weight
    1.46 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    109000 N
  • Long Description
    The LRTZ9511036 is a needle roller bearing inner ring with a 95 mm bore diameter, 110 mm outside diameter, 36 mm overall width, and 1.46 lb weight, designed for precision and heavy-duty machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ9511036
  • Max Rpm
    1700 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    250000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)