Motion
NAS5009ZZNR
Yoke Roller Bearing - 45 mm Bore
Mi Item #07061101
MFR #NAS5009ZZNR
Price$503.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 45 mm Bore
Mi Item #07061101
MFR #NAS5009ZZNR

Mfr description
NAS5009ZZNR METRIC/RB F/SHEAVES/SHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.31/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    10 mm
  • Overall Width
    40 mm
  • Weight
    1.54 lb

Details

  • Dynamic Load Capacity
    95500 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5009ZZNR
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    144000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)