Motion
NAS5011UUNR
Yoke Roller Bearing - 55 mm Bore
Mi Item #07061102
MFR #NAS5011UUNR
Price$694.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 55 mm Bore
Mi Item #07061102
MFR #NAS5011UUNR

Mfr description
NAS5011UUNR METRIC/RB F/SHEAVES/SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.64/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    90 mm
  • Overall Width
    46 mm

Details

  • Dynamic Load Capacity
    118000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5011UUNR
  • Max Rpm
    1800 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    193000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)