Motion
NAS5016ZZNR
Yoke Roller Bearing - 80 mm Bore
MI ITEM #07061104
MFR #NAS5016ZZNR
List Price$1,042.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 80 mm Bore
MI ITEM #07061104
MFR #NAS5016ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,042.42/each for your price

Overview

Mfr description
NAS5016ZZNR METRIC/RB F/SHEAVES/SHIELD

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    60 mm
  • Outside Diameter
    125 mm
  • Max Rpm
    1200 rpm
  • Static Load Capacity
    428000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    251000 N
  • Manufacturer Catalog Number
    NAS5016ZZNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought