Motion
NAS5017UUNR
Yoke Roller Bearing - 85 mm Bore
MI ITEM #07061105
MFR #NAS5017UUNR
Price$1,563.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 85 mm Bore
MI ITEM #07061105
MFR #NAS5017UUNR

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,563.71/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    130 mm
  • Overall Width
    60 mm

Details

  • Dynamic Load Capacity
    251000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5017UUNR
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    446000 N

Overview

Mfr description
NAS5017UUNR METRIC/RB F/SHEAVES/SEALED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought