Motion
NAS5019ZZNR
Yoke Roller Bearing - 95 mm Bore
MI ITEM #07061108
MFR #NAS5019ZZNR
Price$1,610.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 95 mm Bore
MI ITEM #07061108
MFR #NAS5019ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,610.95/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    145 mm
  • Overall Width
    67 mm

Details

  • Dynamic Load Capacity
    312000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5019ZZNR
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    562000 N

Overview

Mfr description
NAS5019ZZNR METRIC/RB F/SHEAVES/SHIELD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought