Motion
NAS5020ZZNR
Yoke Roller Bearing - 100 mm Bore
Mi Item #07061109
MFR #NAS5020ZZNR
Price$1,976.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 100 mm Bore
Mi Item #07061109
MFR #NAS5020ZZNR

Mfr description
NAS5020ZZNR METRIC/RB F/SHEAVES/SHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,976.50/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    67 mm

Details

  • Dynamic Load Capacity
    318000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5020ZZNR
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    584000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)