Motion
NAST20
Roller Follower - 47 mm Roller Diameter, 20 mm Bore, 15.80 mm Roller Width, Open, Chrome Steel Material
Mi Item #07061112
MFR #NAST20
Price$100.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 47 mm Roller Diameter, 20 mm Bore, 15.80 mm Roller Width, Open, Chrome Steel Material
Mi Item #07061112
MFR #NAST20

Mfr description
NAST20 METRIC/ROLLER FOLLOWER W/ INNER
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Open, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    47 mm
  • Roller Width  
    15.80 mm

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    19 400 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557062537
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Static Load Capacity
    24500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)