Motion
NAST40ZZR
Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 25.80 mm Roller Width, Shielded
MI ITEM #07061118
MFR #NAST40ZZR
Price$192.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 25.80 mm Roller Width, Shielded
MI ITEM #07061118
MFR #NAST40ZZR

Mfr description
NAST40ZZR METRIC/ROLLER FOLLOWER W/
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    80 mm
  • Roller Width  
    25.80 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Shielded
  • Dynamic Load Capacity
    35 900 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557044892
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    61100 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)