Motion
NUCF12R
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, Open
MI ITEM #07061136
MFR #NUCF12R
List Price$187.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, Open
MI ITEM #07061136
MFR #NUCF12R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.08/each for your price

Overview

Mfr description
NUCF12R METRIC/CAM FOLLOWER/HD

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    14000 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    27300 N
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Cage Material
    Carbon Steel
  • Head Type
    Screw Driver Slot
  • Thread Size
    M16x1.5
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    23400 N
  • Radial Static Load Capacity
    27300 N
  • Maximum RPM (Grease)
    66000 rpm
  • Maximum RPM (Oil)
    110000 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557070600
  • Weight
    0.37 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text