Motion
OS15223
Single Lip, 15 mm Bore, Rubber Material, 22 mm OD, 3 mm Overall Width
MI ITEM #07061154
MFR #OS15223
List Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip, 15 mm Bore, Rubber Material, 22 mm OD, 3 mm Overall Width
MI ITEM #07061154
MFR #OS15223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.54/each for your price

Overview

Mfr description
OS15223 SINGLE LIP SEAL

Specifications

  • Seal Type
    Single Lip
  • Width
    3 mm
  • Outside Diameter
    22 mm
  • Overall Width
    3 mm
  • Material
    Rubber
  • Bore Diameter
    15 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    15 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought