Motion
OS17253
Single Lip, 17 mm Bore, Rubber Material, 25 mm OD, 3 mm Overall Width
MI ITEM #07061159
MFR #OS17253
List Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip, 17 mm Bore, Rubber Material, 25 mm OD, 3 mm Overall Width
MI ITEM #07061159
MFR #OS17253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.91/each for your price

Overview

Mfr description
OS17253 SINGLE LIP SEAL

Specifications

  • Seal Type
    Single Lip
  • Width
    3 mm
  • Outside Diameter
    25 mm
  • Overall Width
    3 mm
  • Material
    Rubber
  • Bore Diameter
    17 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    17 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought