Motion
OS62747
62 mm Bore, Rubber Material, 7 mm Overall Width
Mi Item #07061195
MFR #OS62747
Price$65.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
62 mm Bore, Rubber Material, 7 mm Overall Width
Mi Item #07061195
MFR #OS62747

Mfr description
OS62747 SINGLE LIP SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.12/each

Specifications

Dimensions

  • Bore Diameter
    62 mm
  • Overall Width
    7 mm
  • Width
    7 mm

Details

  • Material
    Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)