Motion
OS65774
Single Lip, 65 mm Bore, Rubber Material, 77 mm OD, 4 mm Overall Width
MI ITEM #07061197
MFR #OS65774
List Price$54.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip, 65 mm Bore, Rubber Material, 77 mm OD, 4 mm Overall Width
MI ITEM #07061197
MFR #OS65774

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.78/each for your price

Overview

Mfr description
OS65774 SINGLE LIP SEAL

Specifications

  • Seal Type
    Single Lip
  • Width
    4 mm
  • Outside Diameter
    77 mm
  • Overall Width
    4 mm
  • Material
    Rubber
  • Bore Diameter
    65 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    65 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text