Motion
OS8153
Single Lip, 8 mm Bore, Rubber Material, Compatible Bore: 8 mm , 15 mm OD, 3 mm Overall Width
Mi Item #07061203
MFR #OS8153
Price$20.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip, 8 mm Bore, Rubber Material, Compatible Bore: 8 mm , 15 mm OD, 3 mm Overall Width
Mi Item #07061203
MFR #OS8153

Mfr description
OS8153 SINGLE LIP SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.57/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Compatible Bore Diameter
    8 mm
  • Outside Diameter
    15 mm
  • Overall Width
    3 mm
  • Shaft Diameter
    8 mm
  • Width
    3 mm

Details

  • Features
    As these seals are manufactured to the same sectional height as IKO Needle Roller Bearings, grease leakage and the penetration of foreign particles can be effectively prevented by fitting them directly to the sides of combinable bearings shown in the dimension table, IKO Seals for Needle Roller Bearings have a low sectional height and consist of a sheet metal ring and special synthetic rubber, When fitting seals to needle roller bearings with inner ring, wide inner rings (see page H2) must be used, as shown in the mounting examples
  • Material
    Rubber
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Product Type
    Bearing Seals
  • Seal Type
    Single Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)