Motion
PHS28
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M27x2, Bore Diameter: 28 mm
MI ITEM #07061206
MFR #PHS28
Price$361.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M27x2, Bore Diameter: 28 mm
MI ITEM #07061206
MFR #PHS28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$361.92/each

Specifications

Dimensions

  • Ball Diameter
    47.86 mm
  • Bore Diameter  
    28 mm
  • Head Diameter
    66 mm
  • Length To Ball Center
    103 mm
  • Maximum Outside Diameter
    66 mm
  • Overall Height
    136 mm
  • Shank Thread Length  
    53 mm
  • Thread Size
    M27 x 2
  • Weight
    2.09 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    58400 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048708

Overview

Mfr description
PHS28 METRIC/PILLO-BALL ROD ENDS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought