Motion
PHSB5
MI ITEM #07061208
MFR #PHSB5
Your Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07061208
MFR #PHSB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.17/each(List $30.10)

Overview

Mfr description
PHSB5 METRIC/PILLO-BALL ROD ENDS

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    -24UNF
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Head Diameter
    0.88 in
  • Overall Height
    1.81 in
  • Series
    PHSB
  • UPC_NO
    4549557049026
  • Manufacturer Catalog
  • Weight
    0.08 lb
  • Maximum Outside Diameter
    0.88 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text