Motion
POS28
MI ITEM #07061209
MFR #POS28
List Price$425.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07061209
MFR #POS28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.24/each for your price

Overview

Mfr description
POS28 METRIC/PILLO-BALL ROD ENDS

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M27
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Head Diameter
    66 mm
  • Overall Height
    136 mm
  • Series
    POS
  • UPC_NO
    4549557049668
  • Manufacturer Catalog
  • Weight
    1.93 lb
  • Maximum Outside Diameter
    66 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M27x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought