Motion
POSB6
Mi Item #07061213
MFR #POSB6
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07061213
MFR #POSB6

Mfr description
POSB6 METRIC/PILLO-BALL ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1 in
  • Maximum Outside Diameter
    1 in
  • Overall Height
    2.44 in
  • Thread Size
    3/8-24
  • Weight
    0.12 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Right Hand
  • Thread Type
    -24UNF
  • UPC_NO
    4549557049804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)