Motion
POSB8
Mi Item #07061214
MFR #POSB8
Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07061214
MFR #POSB8

Mfr description
POSB8 METRIC/PILLO-BALL ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.31 in
  • Maximum Outside Diameter
    1.31 in
  • Overall Height
    3.09 in
  • Thread Size
    1/2-20
  • Weight
    0.28 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Right Hand
  • Thread Type
    -20UNF
  • UPC_NO
    4549557049842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)