Motion
RNA4840
Machined Type Needle Roller Bearings - 220 mm Bore, 250 mm OD, 50 mm Width, Open
MI ITEM #07061218
MFR #RNA4840
Price$2,505.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 220 mm Bore, 250 mm OD, 50 mm Width, Open
MI ITEM #07061218
MFR #RNA4840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,505.89/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    50 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    255000 N
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA48
  • Static Load Capacity
    766000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
RNA4840 METRIC/MACHINED TYPE NRB W/ W/O
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought