Motion
RNA4852
Machined Type Needle Roller Bearings - 285 mm Bore, 320 mm OD, 60 mm Width, Open
Mi Item #07061219
MFR #RNA4852
Price$5,018.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 285 mm Bore, 320 mm OD, 60 mm Width, Open
Mi Item #07061219
MFR #RNA4852

Mfr description
RNA4852 METRIC/MACHINED TYPE NRB W/ W/O
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,018.54/each

Specifications

Dimensions

  • Bore Diameter  
    285 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    60 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    354000 N
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA48
  • Static Load Capacity
    1220000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)