Motion
RNA49/22UU
Machined Type Needle Roller Bearings - 28 mm Bore, 39 mm OD, 17 mm Width, 2 Seals
MI ITEM #07061228
MFR #RNA49/22UU
Your Price$85.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 28 mm Bore, 39 mm OD, 17 mm Width, 2 Seals
MI ITEM #07061228
MFR #RNA49/22UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.20/each(List $97.97)

Overview

Mfr description
RNA49/22UU METRIC/MACHINED TYPE NRB W/
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
  • With Seals

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    2 Seals
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    18300 N
  • Static Load Capacity
    23700 N
  • Series
    RNA49
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA49/22UU Machined Type Needle Roller Bearing features a 28 mm bore diameter, 39 mm outside diameter, 17 mm overall width, and a 2-seal closure design, making it ideal for sealed industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought