Motion
RNA49/48UU
Needle Roller Bearing - 265 mm Bore, 300 mm OD, 80 mm Width
MI ITEM #07061233
MFR #RNA49/48UU
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 265 mm Bore, 300 mm OD, 80 mm Width
MI ITEM #07061233
MFR #RNA49/48UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.62/each

Specifications

Dimensions

  • Bore Diameter  
    265 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    80 mm
  • Weight
    2.65 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    536000 N
  • Long Description
    The RNA49/48UU Needle Roller Bearing features a 265 mm bore diameter, 300 mm outside diameter, 80 mm overall width, and a weight of 2.65 lb, making it ideal for large-scale industrial machinery and high-capacity applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA49/48UU
  • Max Rpm
    1400 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    RNA
  • Static Load Capacity
    1200000 N

Overview

Mfr description
RNA49/48UU MACHINE METRIC P.O.R.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought