Motion
RNA49/58UU
Needle Roller Bearing - 65 mm Bore, 82 mm OD, 25 mm Width, Double Seal
MI ITEM #07061236
MFR #RNA49/58UU
Price$259.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 82 mm OD, 25 mm Width, Double Seal
MI ITEM #07061236
MFR #RNA49/58UU

Mfr description
RNA49/58UU MACHINE METRIC P.O.R.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.47/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    82 mm
  • Overall Width  
    25 mm
  • Weight
    0.61 lb

Details

  • Bore Type
    Straight
  • Closure Type
    Double Seal
  • Long Description
    The RNA49/58UU Needle Roller Bearing features a 65 mm bore diameter, 82 mm outside diameter, 25 mm overall width, a double seal closure design, and a weight of 0.61 lb, making it ideal for sealed industrial environments.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA49/58UU
  • Product Type
    Needle Roller Bearings
  • Series
    RNA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)