Motion
RNA49/62UU
Needle Roller Bearing - 70 mm Bore, 88 mm OD, 25 mm Width, Double Seal
MI ITEM #07061237
MFR #RNA49/62UU
List Price$322.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 70 mm Bore, 88 mm OD, 25 mm Width, Double Seal
MI ITEM #07061237
MFR #RNA49/62UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.29/each for your price

Overview

Mfr description
RNA49/62UU MACHINE METRIC P.O.R.

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Bore Type
    Straight
  • Series
    RNA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA49/62UU
  • Weight
    0.71 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA49/62UU Needle Roller Bearing features a 70 mm bore diameter, 88 mm outside diameter, 25 mm overall width, a double seal closure design, and a weight of 0.71 lb, making it ideal for harsh operating conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought