Motion
RNA49/68UU
Needle Roller Bearing - 380 mm Bore, 19 mm OD, 118 mm Width
MI ITEM #07061239
MFR #RNA49/68UU
List Price$297.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 380 mm Bore, 19 mm OD, 118 mm Width
MI ITEM #07061239
MFR #RNA49/68UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.83/each for your price

Overview

Mfr description
RNA49/68UU MACHINE METRIC P.O.R.

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    1220000 N
  • Static Load Capacity
    3020000 N
  • Max Rpm
    700 rpm
  • Series
    RNA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA49/68UU
  • Weight
    81.57 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA49/68UU Needle Roller Bearing features a 380 mm bore diameter, 19 mm outside diameter, 118 mm overall width, and a weight of 81.57 lb, making it suitable for large-scale industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text