Motion
RNA4913UU
Machined Type Needle Roller Bearings - 72 mm Bore, 90 mm OD, 25 mm Width, 2 Seals
MI ITEM #07061247
MFR #RNA4913UU
Price$295.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 72 mm Bore, 90 mm OD, 25 mm Width, 2 Seals
MI ITEM #07061247
MFR #RNA4913UU

Mfr description
RNA4913UU METRIC/MACHINED TYPE NRB W/
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.60/each

Specifications

Dimensions

  • Bore Diameter  
    72 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    56800 N
  • Long Description
    The RNA4913UU Machined Type Needle Roller Bearing features a 72 mm bore diameter, 90 mm outside diameter, 25 mm overall width, and a 2-seal closure design, making it ideal for sealed operating conditions.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA49
  • Static Load Capacity
    99800 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)