Motion
RNA4948
Machined Type Needle Roller Bearings - 265 mm Bore, 320 mm OD, 80 mm Width, Open
Mi Item #07061268
MFR #RNA4948
Price$7,237.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 265 mm Bore, 320 mm OD, 80 mm Width, Open
Mi Item #07061268
MFR #RNA4948

Mfr description
RNA4948 METRIC/MACHINED TYPE NRB W/ W/O
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,237.66/each

Specifications

Dimensions

  • Bore Diameter  
    265 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    80 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    565000 N
  • Long Description
    The RNA4948 Machined Type Needle Roller Bearing features a 265 mm bore diameter, 320 mm outside diameter, 80 mm overall width, and an open closure design, making it suitable for high-load industrial equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA49
  • Static Load Capacity
    1320000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)