Overview
Mfr description
RNA4956 METRIC/MACHINED TYPE NRB W/ W/O
- Machined Type Caged Needle Roller Bearings
- High Carbon Steel
- With Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity877000 N
- Static Load Capacity2040000 N
- SeriesRNA49
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNA4956 Machined Type Needle Roller Bearing features a 310 mm bore diameter, 380 mm outside diameter, 100 mm overall width, and an open closure design, making it suitable for large rotating machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data