Motion
RNA4960
Machined Type Needle Roller Bearings - 340 mm Bore, 420 mm OD, 118 mm Width, Open
MI ITEM #07061272
MFR #RNA4960
Price$12,118.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 340 mm Bore, 420 mm OD, 118 mm Width, Open
MI ITEM #07061272
MFR #RNA4960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,118.61/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    118 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1130000 N
  • Long Description
    The RNA4960 Machined Type Needle Roller Bearing features a 340 mm bore diameter, 420 mm outside diameter, 118 mm overall width, and an open closure design, making it suitable for high-capacity industrial applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA49
  • Static Load Capacity
    2650000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
RNA4960 METRIC/MACHINED TYPE NRB W/ W/O
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought