Motion
RNA4988
Machined Type Needle Roller Bearings - 490 mm Bore, 600 mm OD, 160 mm Width, Open
MI ITEM #07061279
MFR #RNA4988
Price$36,353.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 490 mm Bore, 600 mm OD, 160 mm Width, Open
MI ITEM #07061279
MFR #RNA4988

Mfr description
RNA4988 METRIC/MACHINED TYPE NRB W/ W/O
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,353.49/each

Specifications

Dimensions

  • Bore Diameter  
    490 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    160 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1910000 N
  • Long Description
    The RNA4988 Machined Type Needle Roller Bearing features a 490 mm bore diameter, 600 mm outside diameter, 160 mm overall width, and an open closure design, making it ideal for large-scale high-load applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA49
  • Static Load Capacity
    5140000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)