Motion
RNA69/32UU
Machined Type Needle Roller Bearings - 40 mm Bore, 52 mm OD, 36 mm Width, 2 Seals
MI ITEM #07061284
MFR #RNA69/32UU
Price$187.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 40 mm Bore, 52 mm OD, 36 mm Width, 2 Seals
MI ITEM #07061284
MFR #RNA69/32UU

Mfr description
RNA69/32UU METRIC/MACHINED TYPE NRB W/
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    36 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    50300 N
  • Long Description
    The RNA69/32UU Machined Type Needle Roller Bearing features a 40 mm bore diameter, 52 mm outside diameter, 36 mm overall width, and a 2-seal closure design, making it ideal for harsh operating conditions.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA69
  • Static Load Capacity
    88300 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)