Motion
RNA6915UU
Machined Type Needle Roller Bearings - 85 mm Bore, 105 mm OD, 54 mm Width, 2 Seals
Mi Item #07061293
MFR #RNA6915UU
Price$560.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 85 mm Bore, 105 mm OD, 54 mm Width, 2 Seals
Mi Item #07061293
MFR #RNA6915UU

Mfr description
RNA6915UU METRIC/MACHINED TYPE NRB W/
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.95/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    54 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    128000 N
  • Long Description
    The RNA6915UU Machined Type Needle Roller Bearing features a 85 mm bore diameter, 105 mm outside diameter, 54 mm overall width, and a 2-seal closure design, making it ideal for demanding environments.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA69
  • Static Load Capacity
    299000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)