Motion
RNA6916
Machined Type Needle Roller Bearings - 90 mm Bore, 110 mm OD, 54 mm Width, Open
MI ITEM #07061294
MFR #RNA6916
Price$567.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 90 mm Bore, 110 mm OD, 54 mm Width, Open
MI ITEM #07061294
MFR #RNA6916

Mfr description
RNA6916 METRIC/MACHINED TYPE NRB W/ W/O
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.42/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    143000 N
  • Long Description
    The RNA6916 Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 54 mm overall width, an open closure design, and weighs 2.31 lb, making it well-suited for high-load rotating machinery and power transmission systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA69
  • Static Load Capacity
    351000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)