Motion
RNAF152313
Needle Roller Bearings with Separable Cage - 15 mm Bore, 23 mm OD, 13 mm Width, Open
MI ITEM #07061303
MFR #RNAF152313
List Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 15 mm Bore, 23 mm OD, 13 mm Width, Open
MI ITEM #07061303
MFR #RNAF152313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.05/each for your price

Overview

Mfr description
RNAF152313 METRIC/MACHINED TYPE NRB W/
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    8250 N
  • Static Load Capacity
    10200 N
  • Series
    RNAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAF152313 Needle Roller Bearing with Separable Cage features a 15 mm bore diameter, 23 mm outside diameter, 13 mm overall width, and an open design, making it suitable for industrial drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought