Overview
Mfr description
RNAF172513 METRIC/MACHINED TYPE NRB W/
- Needle Roller Bearings with Separable Cage
- High Carbon Steel
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity8980 N
- Static Load Capacity11800 N
- SeriesRNAF
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNAF172513 Needle Roller Bearing with Separable Cage features a 17 mm bore diameter, 25 mm outside diameter, 13 mm overall width, and an open design, making it ideal for compact power transmission assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data