Motion
RNAF182613
Needle Roller Bearings with Separable Cage - 18 mm Bore, 26 mm OD, 13 mm Width, Open
Mi Item #07061306
MFR #RNAF182613
Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 18 mm Bore, 26 mm OD, 13 mm Width, Open
Mi Item #07061306
MFR #RNAF182613

Mfr description
RNAF182613 METRIC/MACHINED TYPE NRB W/
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.56/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    13 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9330 N
  • Long Description
    The RNAF182613 Needle Roller Bearing with Separable Cage features a 18 mm bore diameter, 26 mm outside diameter, 13 mm overall width, and an open design, making it suitable for industrial equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNAF
  • Static Load Capacity
    12700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)