Motion
RNAF253716
Needle Roller Bearings with Separable Cage - 25 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #07061310
MFR #RNAF253716
Price$56.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 25 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #07061310
MFR #RNAF253716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.31/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    19400 N
  • Long Description
    The RNAF253716 Needle Roller Bearing with Separable Cage features a 25 mm bore diameter, 37 mm outside diameter, 16 mm overall width, and an open design, making it ideal for gear and transmission systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNAF
  • Static Load Capacity
    24500 N

Overview

Mfr description
RNAF253716 METRIC/MACHINED TYPE NRB W/
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought