Motion
RNAF405017
Needle Roller Bearings with Separable Cage - 40 mm Bore, 50 mm OD, 17 mm Width, Open
MI ITEM #07061315
MFR #RNAF405017
Price$56.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 40 mm Bore, 50 mm OD, 17 mm Width, Open
MI ITEM #07061315
MFR #RNAF405017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.47/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    22200 N
  • Long Description
    The RNAF405017 Needle Roller Bearing with Separable Cage features a 40 mm bore diameter, 50 mm outside diameter, 17 mm overall width, and an open design, making it ideal for power transmission applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNAF
  • Static Load Capacity
    42700 N

Overview

Mfr description
RNAF405017 METRIC/MACHINED TYPE NRB W/
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought