Motion
RNAF6138N
Needle Roller Bearings with Separable Cage - 6 mm Bore, 13 mm OD, 8 mm Width, Open
MI ITEM #07061320
MFR #RNAF6138N
Your Price$24.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 6 mm Bore, 13 mm OD, 8 mm Width, Open
MI ITEM #07061320
MFR #RNAF6138N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.79/each(List $28.51)

Overview

Mfr description
RNAF6138N METRIC/MACHINED TYPE NRB W/
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    2700 N
  • Static Load Capacity
    2320 N
  • Series
    RNAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAF6138N Needle Roller Bearing with Separable Cage features a 6 mm bore diameter, 13 mm outside diameter, 8 mm overall width, and an open design, making it ideal for compact mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought