Motion
RNAF81510
Needle Roller Bearings with Separable Cage - 8 mm Bore, 15 mm OD, 10 mm Width, Open
Mi Item #07061326
MFR #RNAF81510
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 8 mm Bore, 15 mm OD, 10 mm Width, Open
Mi Item #07061326
MFR #RNAF81510

Mfr description
RNAF81510 METRIC/MACHINED TYPE NRB W/
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    3630 N
  • Long Description
    The RNAF81510 Needle Roller Bearing with Separable Cage features a 8 mm bore diameter, 15 mm outside diameter, 10 mm overall width, and an open design, making it ideal for light-duty mechanical assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNAF
  • Static Load Capacity
    3600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)