Motion
RNAFW203224
Needle Roller Bearings with Separable Cage - 20 mm Bore, 32 mm OD, 24 mm Width, Open
Mi Item #07061336
MFR #RNAFW203224
Price$80.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 20 mm Bore, 32 mm OD, 24 mm Width, Open
Mi Item #07061336
MFR #RNAFW203224

Mfr description
RNAFW203224 METRIC/MACHINED TYPE NRB W/
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    24 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    21200 N
  • Long Description
    The RNAFW203224 Needle Roller Bearing with Separable Cage features a 20 mm bore diameter, 32 mm outside diameter, 24 mm overall width, and an open design, making it suitable for industrial drives.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNAFW
  • Static Load Capacity
    28600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)