Overview
Mfr description
RNAFW8010060 METRIC/MACHINED TYPE NRB
- Needle Roller Bearings with Separable Cage
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity111000 N
- Static Load Capacity306000 N
- SeriesRNAFW
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNAFW8010060 Needle Roller Bearing with Separable Cage features a 80 mm bore diameter, 100 mm outside diameter, 60 mm overall width, and an open design, making it suitable for heavy-duty equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data