Motion
RNAST20
Roller Follower - 47 mm Roller Diameter, 25 mm Bore, 15.80 mm Roller Width, Open
MI ITEM #07061355
MFR #RNAST20
Your Price$76.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 47 mm Roller Diameter, 25 mm Bore, 15.80 mm Roller Width, Open
MI ITEM #07061355
MFR #RNAST20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.93/each(List $88.48)

Overview

Mfr description
RNAST20 METRIC/ROLLER FOLLOWER W/O
  • Roller Follower, Metric, Separable Type, W/o Inner Ring, Caged, High Carbon Chrome Steel, Open, Cylindrical

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    24500 N
  • Manufacturer Catalog
  • Dynamic Load Capacity
    19 400 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557052446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought