Motion
TAF152316
Machined Type Needle Roller Bearing - 15 mm Bore, 23 mm OD, 16 mm Width, Open
MI ITEM #07061374
MFR #TAF152316
Your Price$28.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing - 15 mm Bore, 23 mm OD, 16 mm Width, Open
MI ITEM #07061374
MFR #TAF152316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.17/each(List $32.40)

Overview

Mfr description
TAF152316 METRIC/MACHINED NRB W/O INNER
  • Machined Type Needle Roller Bearings
  • High Carbon Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    12300 N
  • Static Load Capacity
    14900 N
  • Series
    TAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF152316 Machined Type Needle Roller Bearing features a 15 mm bore diameter, 23 mm outside diameter, 16 mm overall width, and an open closure design, making it suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text