Motion
TLA3018Z
Needle Roller Bearing - Open End, 30 mm Bore, 37 mm OD, 18 mm Width, Open
MI ITEM #07061388
MFR #TLA3018Z
List Price$25.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 30 mm Bore, 37 mm OD, 18 mm Width, Open
MI ITEM #07061388
MFR #TLA3018Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.58/each for your price

Overview

Mfr description
TLA3018Z METRIC/SHELL NRB/OPEN END
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    16400 N
  • Static Load Capacity
    29800 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA3018Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.08 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA3018Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 30 mm bore diameter, 37 mm outside diameter, 18 mm overall width, and a weight of 0.08 lb, making it suitable for gear assemblies, agricultural equipment, and automotive drivetrains.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought